Single Lever Handle Shower Only in Mediterranean Bronze
Single Lever Handle Shower Only in Mediterranean Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- No