0 items

Moen Voss™ Single Lever Handle Shower Only

MT2692

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/16 in
End Connection 1
CC
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday