0 items

Moen Method™ Single Lever Handle Shower Valve Trim Kit

MT2801

Color Finish

Starting at $46.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Method™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday