4-1/5 in. Handle Kit in Polished Chrome
4-1/5 in. Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 handle tub/shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Length:
- 4-1/5 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.66 lb
- Width:
- 2-19/50 in