0 items

Moen Wynford™ Single Lever Handle Valve Trim Only

MT4501

Color Finish

Starting at $97.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires the PosiTemp® pressure-balancing control valve
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Moen 62300 and 2500 Series Valves
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
End Connection 1
CC
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday