Single Handle Lever Handle Water Filter Faucet in Chrome

You last purchased this on
 
Moen

Sip™ Single Handle Lever Handle Water Filter Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sip™ Single Handle Lever Handle Water Filter Faucet in Chrome

  • Fast #
  • Part #MS5510
  • Item #4777687
  • Manufacturer Part #S5510
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-handle lever handle makes it easy to adjust the water
  • Cold only
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Beverage faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Coating:
Electroplated
Collection:
Sip™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-14/25 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1234™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
11 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Fixed Spout
Spout Height:
10-22/25 in
Spout Reach:
4-9/16 in
Spout Type:
High Arc
Style:
Traditional
UL Listed:
No
Valve Type:
Pressure Balancing Valve
Weight:
2.9 lb
Width:
4-3/50 in