Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Moen

Sleek™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7864BL
  • Item #7339235
  • Manufacturer Part #7864BL
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sleek™ Single Handle Pull Down Kitchen Faucet in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • POWER CLEAN: Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • RETRACTABLE: Equipped with the Reflex system for smooth operation, easy movement and secure docking of the spray head
  • BOLD STATEMENT: Matte Black finish adds a touch of sophistication to any room
  • Complies with Americans with Disabilities Act (ADA) specifications
  • BUILT TO LAST: Backed by Moen’s Limited Lifetime Warranty
  • Standard design mounts on the sink or countertop
  • EASY TO INSTALL: Features Duralock quick connect system for easy installation
  • FLEXIBLE DESIGN: Designed to be installed through 1 or 3 holes; escutcheon included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sleek™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Depth:
8-1/2 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EcoLogo Certified:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-14/25 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
7-5/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Boosted Rinse, Boosted Steam, Powerful Cleaning Rinse
Supply Lines Included:
Yes
UL Listed:
No