Slide Bar Kit in Brushed Nickel

Part #MA735BN  |  Item #3512054  |  Manufacturer Part #A735BN

$ 191.14 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 3-1/4 in

Faucet Height: 33 in

Faucet Material: Metal

Faucet Mount: Wall Mount

GSA Approved: No

Height: 3-1/4 in

MA Approved: Yes

Material: Metal

Origin: Global

Product Type: Handshower

Slide Bar Height: 30 in

Style: Modern

UL Listed: No

WaterSense Labeled: No

Weight: 2.55