Moen Slide Bar Kit in Polished Chrome

MA735

Manufacturer Part #: A735

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Coating
Electroplated
Depth
2-3/4 in
Diameter
3-1/4 in
Faucet Height
33 in
Faucet Material
Metal
Faucet Mount
Wall Mount
GSA Approved
No
Height
30 in
MA Approved
Yes
Origin
Domestic
Trim Only
No
Type
Handshower
UL Listed
No
WaterSense Labeled
No
Weight
2.5
Width
3-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday