Slidebar End Cap in Brushed Nickel

You last purchased this on
 
Moen

Slidebar End Cap in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Slidebar End Cap in Brushed Nickel

  • Fast #
  • Part #M146670BN
  • Item #3978066
  • Manufacturer Part #146670BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
3 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
2-1/2 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Accessories
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.07 lb
Width:
2 in