Moen

Slidebar End Cap in Polished Chrome

Part #M146670  |  Manufacturer Part #146670

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Coating: Electroplated

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 3 in

GSA Approved: No

Height: 3 in

Hose Included: No

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Pause Control: No

Product Type: Accessories

Type: Accessories

UL Listed: No

WaterSense Labeled: No

Weight: 0.07

Width: 2 in