0 items

Moen Soap and Lotion Dispenser

M3944

Color Finish

Starting at $38.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large refillable 18oz bottle

SPECIFICATIONS

ADA Compliant
No
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Height
2-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday