Soap Dispenser Head Assembly in Classic Stainless

You last purchased this on
 
Moen

Soap Dispenser Head Assembly in Classic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Soap Dispenser Head Assembly in Classic Stainless

  • Fast #
  • Part #M100509SL
  • Item #3987336
  • Manufacturer Part #100509SL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MOEN® genuine part
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
IAPMO Listed -:
No
Product Type:
Accessories
Weight:
0.63 lb