Kitchen Soap Dispenser in Chrome
Kitchen Soap Dispenser in Chrome
Frequently Purchased Together
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3916
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Service Kit
- Spring Loaded:
- No
- Weight:
- 0.29 lb