Moen Solenoid Valve Repair Kit 8302 8303 8304

M104021

Manufacturer Part #: 104021

Brand Model Compatibility

8302, 8303 and 8304 Faucets

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1 year limited warranty

SPECIFICATIONS

Brand Model Compatibility
8302, 8303 and 8304 Faucets
Coating
Electroplated
Faucet Part Type
Repair Kit
GSA Approved
No
MA Approved
Yes
Origin
Global
Product Type
Valve Body
Type
Valve Body
UL Listed
No
Weight
0.08

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday