Moen Solidad 1.5 gpm Double Lever Handle 4-Hole Kitchen Sink Faucet High Arc Spout 1/2 in. IPS Connection in Mediterranean Bronze

M87015BRB

Manufacturer Part #: 87015BRB

Color/Finish

(Pricing is for Mediterranean Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Solidad
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
0 in
Flow Rate
1.5 gpm
Handle Type
Lever
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
8-7/8 in
Spout Reach
13-1/4 in
Spout Type
High Arc
Trim Only
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday