0 items

Moen Spout Assembly for Moen 8792 Single-Handle High Arc Kitchen Faucet

M16264

Brand Model Compatibility

Moen 8792 Single Handle High Arc Kitchen Faucet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 handle high-arc for 8940, 8796 and 8799
  • Spout

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 8792 Single Handle High Arc Kitchen Faucet
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday