Moen

Spout Kit in Oil Rubbed Bronze for Moen S5510 and S5510SRS SIP Traditional Beverage Faucet

Part #M100896ORB  |  Manufacturer Part #100896ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Moen S5510 and S5510SRS SIP™ Traditional Beverage Faucet

Coating: Painted

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Spout

Type: Spout

UL Listed: No

WaterSense Labeled: No

Weight: 0.57