Moen

Spout Kit in Spot Resist Stainless for Moen S5510 and S5510SRS SIP Traditional Beverage Faucet

Part #M100896SRS  |  Manufacturer Part #100896SRS

Color/Finish:
Spot Resist Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Moen S5510 and S5510SRS SIP™ Traditional Beverage Faucet

Coating: Painted

Color Finish: Spot Resist Stainless

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Spout

Type: Spout

UL Listed: No

WaterSense Labeled: No

Weight: 0.57