0 items

Moen Kingsley™ Spout Kit

M116664

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Spout kit
  • T6125 series

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen T6125BN Bathroom Faucet
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday