60 in. Hose Kit for Integra® 67315 in Unfinished

You last purchased this on
 
Moen

60 in. Hose Kit for Integra® 67315 in Unfinished

  • Fast #
  • Part #M159560
  • Item #4479764
  • Manufacturer Part #159560
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

60 in. Hose Kit for Integra® 67315 in Unfinished

This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Original equipment manufacturer: Authentic Moen® replacement part
  • Peace-of-mind: Designed for hassle-free installation
  • Replacement part: Ideal for repairing problematic plumbing fixtures without the need to replace them
  • You'll find a host of amazing ways to express your style with products from Moen®
  • Moen® sets the standard for exceptional beauty and reliable, innovative design
  • Bring elegance to your home with premium selections from Moen®. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary
  • From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure
  • Built to last: Backed by Moen®’s limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Integra 67315
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Depth:
10-4/5 in
Faucet Part Type:
Hose Kit
GSA Approved:
No
Height:
1/4 in
Hose Length:
53 in
IAPMO Listed -:
No
Length:
10-4/5 in
Maximum Temperature:
160
NSF Certified:
No
Width:
1/4 in