Moen Spout Kit

M161955

Color Finish

Starting at $63.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Material
Metal
Spout Type
Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday