Handle Kit in Polished Chrome

You last purchased this on
 
Moen

Chateau® Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Handle Kit in Polished Chrome

  • Fast #
  • Part #M94740
  • Item #510970
  • Manufacturer Part #94740
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Handle
UL Listed:
No
Weight:
0.38 lb