Stem Extension with Diverter in Polished Chrome
This product has been replaced by
Manufacturer Part #161758
Stem Extension with Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MOEN® genuine part
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.19 lb