Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

You last purchased this on
 
Moen

STo Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

STo Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

  • Fast #
  • Part #MS72308EVBG
  • Item #8204812
  • Manufacturer Part #S72308EVBG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
  • Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
  • Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • App: Use the Moen app to provide personalized experiences as well as control the faucet directly
  • Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks, for example “Alexa/Google, tell Moen to fill the baby bottle”
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
  • Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
  • Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
D
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
STo
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
Yes
Depth:
9 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/4 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Plug-in, Battery
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
Spout Height:
9-63/100 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Powerful Cleaning Rinse
Style:
Modern
Supply Lines Included:
Yes
WIFI Enabled:
Yes
Wireless Communication - FEI:
Wi-Fi