0 items

Moen Stop Tube For Posi-Temp Tub/Shower Faucet

M96987

Color Finish

Starting at $8.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional finishes available
  • For 1 handle Posi-temp tub/shower

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/8 in
Length
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday