Stop Tube Kit for Danika™ 82833

You last purchased this on
 
Moen

Stop Tube Kit for Danika™ 82833

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Stop Tube Kit for Danika™ 82833

  • Fast #
  • Part #M102562
  • Item #1809640
  • Manufacturer Part #102562
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
Danika™ 82833
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Stop Tube
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb