Stream Straightener for Icon™ T964 Roman Tub Faucet

Part #M128884  |  Item #2846334  |  Manufacturer Part #128884

Brand Model Compatibility:

Icon™ T964 Roman Tub Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stream straightener
  • Roman tub spout

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Icon™ T964 Roman Tub Faucet

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Stream Straightener

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.06