Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
Moen

T920 Series Tub Spout in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

T920 Series Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #M116665ORB
  • Item #2111893
  • Manufacturer Part #116665ORB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

BAA Compliant:
Yes
Coating:
Painted
Collection:
T920 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Tub Spout
GSA Approved:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Spout, Wand
UL Listed:
No
Weight:
4.43 lb