Moen Home Care® Teak Folding Shower Seat

CSIDN7110

Color Finish

Starting at $388.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Capacity
400 lbs
Collection
Home Care®
Color Finish
Old World Bronze
Color Finish Category
Bronze Tones
Depth
17-7/10 in
Height
21 in
Length
23-7/16 in
Material
Metal, Plastic
Width
19 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday