0 items

Moen Rothbury™ Thermostatic Shower Trim with Single Lever Handle

MTS3760

Color Finish

Starting at $225.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ExactTemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
3/4 in
Flow Rate
2.5 gpm
Handle Type
Lever
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Maximum Pressure
80 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday