Moen Thermostatic Valve Cartridge Thermostatic

M130156

Cartridge Type

Thermostatic

$188.00

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Cartridge Type
Thermostatic
GSA Approved
No
MA Approved
Yes
Origin
Domestic
Product Type
Cartridge
Type
Cartridge
UL Listed
No
Weight
0.68

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday