0 items

Moen ExactTemp® Thermostatic Vertical Spa with Three Lever Handle

MTS270

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 volume control valves
  • Drop elbow
  • Exclusive Immersion technology
  • Handle Type: Lever
  • Required accessories: Rough-in valves: M3600, MOE3371
  • Single function 7" rainshower, shower arm, and flange
  • Trim only
  • With 30" slide bar

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
ExactTemp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Height
15 in
IAPMO Listed
No
Length
15 in
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Trim Only
Yes
WaterSense Labeled
No
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday