Toilet Paper Holder with Plastic Roll Polished Chrome

You last purchased this on
 
Moen

Toilet Paper Holder with Plastic Roll Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Toilet Paper Holder with Plastic Roll Polished Chrome

  • Fast #
  • Part #M2080CH
  • Item #1811049
  • Manufacturer Part #2080CH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • One year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-6/25 in
Height:
2-3/8 in
Installation Type:
Wall Mount
Material:
Plastic
Overall Width:
7-1/2 in
Product Type:
Hardware
Style:
Traditional
Weight:
0.54 lb
Width:
5-1/2 in