Recessed Mount Toilet Tissue Holder in Polished Chrome
Recessed Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Spring loaded
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Stamped steel mounting bracket
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 12-3/4 in
- Material:
- Stainless Steel
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 6-1/4 in