Toothbrush Holder in Stainless Steel
Toothbrush Holder in Stainless Steel
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/8 in
- Material:
- Stainless Steel
- Width:
- 3 in