Single Handle Kitchen Faucet in Spot Resist™ Stainless

This product has been replaced by

Moen Spot Resist™ Stainless Single Handle Kitchen Faucet with Side Spray
Moen Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Manufacturer Part #7430SRS
You last purchased this on
 
Moen

Torrance™ Single Handle Kitchen Faucet in Spot Resist™ Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Spot Resist™ Stainless Single Handle Kitchen Faucet with Side Spray
Moen Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Manufacturer Part #7430SRS
Moen

Torrance™ Single Handle Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7082SRS
  • Item #7339228
  • Manufacturer Part #7082SRS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated stream for everyday cleaning
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Torrance™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Deck Plate Included:
Yes
Depth:
2-5/8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
9 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Metal
Maximum Deck Thickness:
2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
Yes
Spout Height:
5-3/8 in
Spout Reach:
9 in
Spout Type:
Fixed
Spray Type:
Aerated Stream
Style:
Basic
Supply Lines Included:
Yes
UL Listed:
No
Valve Type:
Pressure Balancing Valve
Weight:
5 lb