Touch Control Side Spray Service Kit in Bronze
Touch Control Side Spray Service Kit in Bronze
Frequently Purchased Together
Product Details
- Designed for use with Moen Muirfield kitchen faucet
- Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Part Type:
- Hose and Spray Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Temperature:
- 160
- NSF Certified:
- No