TOWEL BAR

Part #MYB0322CH  |  Item #7948570  |  Manufacturer Part #YB0322CH

$ 92.89 EACH

Type:

MYB0322CH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: A112.18.1

Bathroom Faucet Type: Widespread

Center Size: 8 in

Color Finish: Chrome

Color Finish Category: Chromes

Green: [Yes, WaterSense]

Installation Type: Wall Mount

Material: Aluminum

NSF Certified: Yes

Number of Bars: 1

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Overall Width: 19-1/2 in

Product Type: Hardware

Spout Height: 9-14/25 in

Spout Reach: 5-1/4 in

Style: Transitional

Type: MYB0322CH

WaterSense Labeled: Yes

Weight: 0.75

Width: 24 in

cUPC Certified: No