24 in. Towel Bar in Polished Chrome
Traditional™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-6/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 25-19/20 in
- Product Type:
- Hardware
- Style:
- Traditional
- Weight:
- 1.4 lb