Moen Traditional™ 25-19/20 in. Towel Bar

CSIYB1024

Color Finish

Starting at $49.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional™
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Depth
3-6/25 in
Height
1-19/20 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Zinc
Width
25-19/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday