Moen

Traditional™ 25-19/20 in. Towel Bar in Brushed Nickel

Part #MYB1024BN  |  Manufacturer Part #YB1024BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Traditional™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-6/25 in

Height: 1-19/20 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Mount Type: Wall

Projection: 3-6/25 in

Width: 25-19/20 in