Moen

Traditional™ 25-19/20 in. Towel Bar in Mediterranean Bronze

Part #MYB1024BRB  |  Manufacturer Part #YB1024BRB

Color/Finish:
Mediterranean Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Traditional™

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Depth: 3-6/25 in

Height: 1-19/20 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Mount Type: Wall

Projection: 3-6/25 in

Width: 25-19/20 in