Lever Handle Insert Polished Brass
Traditional® Lever Handle Insert Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Polished Brass finish is warm and bright for a classic, highly reflective look
Specifications
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Coating:
- PVD
- Collection:
- Traditional®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Insert
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Handle
- Style:
- Traditional
- Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.32 lb
- Width:
- 3-31/50 in