Moen Traditional™ Round Closed Towel Ring in Polished Chrome

MYB1086CH

Manufacturer Part #: YB1086CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-6/25 in
Height
6-39/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Projection
3-6/25 in
Ring Type
Closed
Shape
Round
Width
5-49/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday