Single Handle Pressure Balancing Valve Trim in Spot Resist™ Brushed Nickel

You last purchased this on
 
Moen

Traditional® Single Handle Pressure Balancing Valve Trim in Spot Resist™ Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Traditional® Single Handle Pressure Balancing Valve Trim in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MT2121SRN
  • Item #7175245
  • Manufacturer Part #T2121SRN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Traditional®
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist™ Brushed Nickel
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.55 lb