Single Lever Handle Tub and Shower Trim Packaged with 1-Function Showerhead in Spot Resist Brushed Nickel
Traditional® Single Lever Handle Tub and Shower Trim Packaged with 1-Function Showerhead in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist® Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Shower
- Shower Arm Reach:
- 6 in
- Sink Material:
- Metal
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Diverter
- Style:
- Traditional
- Tub Spout Reach:
- 5-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.44 lb
- cUPC Certified:
- No