5-3/10 in. 18 oz Kitchen Soap Dispenser in Polished Chrome
Transitional 5-3/10 in. 18 oz Kitchen Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Top lifts off for easy refill
- 18 ounce refillable bottle
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 oz
- Coating:
- Electroplated
- Collection:
- Transitional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 5-3/10 in
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Soap Dispenser
- Spout Height:
- 5 in
- UL Listed:
- No
- Weight:
- 1.93 lb
- Width:
- 2-1/50 in