5-3/100 in. 18 oz. Kitchen Soap Dispenser in Black Stainless

You last purchased this on
 
Moen

Transitional 5-3/100 in. 18 oz. Kitchen Soap Dispenser in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Transitional 5-3/100 in. 18 oz. Kitchen Soap Dispenser in Black Stainless

  • Fast #
  • Part #MS3946BLS
  • Item #7946460
  • Manufacturer Part #S3946BLS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Capacity:
18 oz
Collection:
Transitional
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
GSA Approved:
No
Height:
5-3/100 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
3-1/2 in
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Faucet Repair Kit
Showerhead Flow Rate:
1.75 gpm
Spring Loaded:
No
Weight:
1.5 lb
Width:
2-1/50 in