Moen
Transitional Soap Dispenser in Oil Rubbed Bronze
Part #MS3946ORB | Item #4777715 | Manufacturer Part #S3946ORB
Fits Pipe Size
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Top lifts off for easy refill
- 18 ounce refillable bottle
Specifications
ADA Compliant: No
ANSI Specifications: A112.18.1
Bathroom Faucet Type: Monoblock
Capacity: 18 oz
Coating: Painted
Collection: Transitional
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 5-3/100 in
Escutcheon Height: 2 in
Escutcheon Width: 2 in
GSA Approved: No
Green: [Yes, WaterSense]
Height: 5-3/10 in
MA Approved: Yes
Material: Brass
NSF Certified: Yes
Number of Bars: 2
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Product Type: Faucet Repair Kit
Spout Height: 5 in
Spout Reach: 3-39/50 in
Spout Swivel: 360°
Type: Soap Dispenser
UL Listed: No
Valve Type: Disc Valve
WaterSense Labeled: Yes
Weight: 1.62
Width: 2-1/50 in